Sliding Door Lock, Bright Chrome, 1-7/8" For Door Thickness, Keyed Different Key Type (Discontinued)
- Mfr # 72347
- Zoro # G9501737
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72347
Zoro #
G9501737
UPC #
021919723477
Country of Origin
Taiwan, Province of China
Dimensions
For Door Thickness (In.)
1-7/8"
Mounting Hole Dia.
1-9/64"
Bolt Hole Dia. (In.)
1 9/64 in
Door Thickness - Maximum
1 7/8 in
Bolt Hole Diameter
1 1/8 in
Details
Item
Sliding Door Lock
Key Type
Keyed Different
Finish
Bright Chrome
Key Number
SFIC
Includes
Spacer, Strike
Cylinder
No
Type
Plunger
Standards
ANSI/BHMA A156.11
Product Type
Plunger Deadbolt Sliding Lock
Includes Hardware
Hardware Included
Keyway Type
Plunger
Description
Plunger Deadbolt Sliding Lock, Cabinet Lock, Brushed Chrome Finish, No Cylinder, Mounting Hole Dia. (In.) 1-9/64, Head Dia. (In.) 1-1/8, Cam Length (In.) 1/2, Cam Width (In.) 9/16, For Door Thickness (In.) 1-7/8, Unlock Turn Direction Either, Unlocking Radius (Deg.) 90, Number of Pins 0, ANSI/BHMA A156.11 Standards, Key Number SFIC, Includes Spacer, Strike and Hardware, Key Type SFIC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.