Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Keyed Cam Lock, Key 200R

  • Mfr # 62204

  • Zoro # G3693191


product price: $12.45
/ea

Key Features

For Door Thickness (In.)
7/8 in
Key Type
Alike
Keying
Keyed Alike
Finish
Stainless steel
For Use With
Locker Applications; Apartments, Condominiums, Schools, Lobbies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62204
Zoro #
G3693191
UPC #
021919622046
Country of Origin
China

Dimensions

For Door Thickness (In.)
7/8 in
Mounting Hole Dia.
3/4 in
Cam Width (In.)
5/8 in
Head Dia. (In.)
7/8 in
Cam Length (In.)
7/8 in
For Material Thickness
7/8 in
Unlocking Radius (Deg.)
90 or 180
Mounting Hole Dia. (In.)
3/4 in
Head Dia.
7/8 in
Cylinder Length
7/8 in
Unlocking Radius
Quarter-Turn
Straight Cam Length
2 3/4 in
Straight Cam Width
5/8 in

Details

Item
Disc Tumbler Keyed Cam Lock
Key Type
Alike
Keying
Keyed Alike
Finish
Stainless steel
For Use With
Locker Applications; Apartments, Condominiums, Schools, Lobbies
Opens With
Key
Number of Keys
2
Cam Lock Type
Keyed
Key Number
200R
Cam Type
Offset, Straight
Unlock Turn Direction
Clockwise, Counterclockwise
Includes
3 Cams, 2 Stop Plates, Mounting Nut, Trim Washer, Rubber Gasket, Cam Screw
Weather Resistant
Yes
Max. Latching Distance (In.)
1 in
Lock Body Material
Stainless Steel
Interchangeable Core
No
For Material
Metal
Security Level
General Security
Includes Mounting Hardware
Yes
Body Color
Silver
Master Key Code
200R
Key Code
200R
Lock Body Finish
Chrome-Plated
Mounting Hardware Required
Yes
Number of Locks in Pack
1
Keyed Cam Lock Type
Disc Tumbler Keyed Cam Lock
Key Retaining
No
Latching Distance
1 3/4 in
Type
Disc Tumbler

Description

Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, Master Key Code 200R, For Material Thickness 7/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 3/4 in, Lock Brand CCL, Cam Type Offset, Straight, Straight Cam Length 2 3/4 in, Straight Cam Width 5/8 in, Security Level General Security, For Material Metal, Unlock Turn Direction Clockwise, Counterclockwise, Key Retaining No, Interchangeable Core No, Lock Body Material Stainless Steel, Lock Body Finish Chrome-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.