Zoro Homepage

Standard Keyed Cam Lock, Key C415A

  • Mfr # 65001

  • Zoro # G9502001


product price: $11.65
/ea

Key Features

For Door Thickness (In.)
5/8 in
Key Type
Alike
Keying
Keyed Alike
Finish
Bright Chrome
Material
Zinc Die Cast Cylinders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65001
Zoro #
G9502001
UPC #
021919650018
Country of Origin
China

Dimensions

For Door Thickness (In.)
5/8 in
Mounting Hole Dia.
3/4 in
Cam Width (In.)
5/8 in
Head Dia. (In.)
57/64 in
Cam Length (In.)
1 1/8 in, 1 1/4 in
For Material Thickness
5/8 in
Mounting Hole Dia. (In.)
3/4 in
Unlocking Radius (Deg.)
90 or 180
Head Dia.
57/64 in
Offset Cam Width
5/8 in
Offset Cam Length
1 1/8 in
Cylinder Length
5/8 in
Straight Cam Length
1 1/4 in
Straight Cam Width
5/8 in
Unlocking Radius
Quarter-Turn

Details

Item
Disc Tumbler Keyed Cam Lock
Key Type
Alike
Keying
Keyed Alike
Finish
Bright Chrome
Material
Zinc Die Cast Cylinders
For Use With
Drawers; Cabinet Doors; Storage Boxes; Gun Racks; Chests; Cashboxes
Opens With
Key
Number of Keys
2
Cam Lock Type
Keyed
Key Number
C415A
Cam Type
Offset, Straight
Offset (In.)
1/4 in
Includes
(2) Cams and Hardware
Max. Latching Distance (In.)
7/8 in
Number of Pins
5
Weather Resistant
No
Unlock Turn Direction
Clockwise, Counterclockwise
Cylinder
5/8 in
Interchangeable Core
No
Lock Body Material
Zinc Die-Cast
Key Code
KA-C415A
Mounting Hardware Required
Yes
Number of Locks in Pack
1
Series
650/651
Latching Distance
5/8 in
Includes Mounting Hardware
Yes
Body Color
Silver
Security Level
General Security
Key Retaining
No
Keyway Type
CCL C415A
Keyed Cam Lock Type
Disc Tumbler Keyed Cam Lock
Master Key Code
KA-C415A
For Material
Metal
Lock Body Finish
Chrome-Plated
Type
Disc Tumbler Cam Lock

Description

Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, Master Key Code KA-C415A, For Material Thickness 5/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 5/8 in, Lock Brand CCL, Cam Type Offset, Straight, Straight Cam Length 1 1/4 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Unlock Turn Direction Clockwise, Counterclockwise, Keyway Type CCL C415A, Key Retaining No, Interchangeable Core No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.