Zoro Homepage

Standard Keyed Cam Lock, Key C415A

  • Mfr # 65002

  • Zoro # G9501992


product price: $13.49
/ea

Key Features

For Door Thickness (In.)
7/8 in
Key Type
Alike
Keying
Keyed Alike
Finish
Bright Chrome
Material
Zinc Die Cast Cylinders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65002
Zoro #
G9501992
UPC #
021919650025
Country of Origin
China

Dimensions

For Door Thickness (In.)
7/8 in
Mounting Hole Dia.
3/4 in
Cam Width (In.)
5/8 in
Head Dia. (In.)
57/64 in
Cam Length (In.)
1 1/8 in, 1 1/4 in
For Material Thickness
7/8 in
Mounting Hole Dia. (In.)
3/4 in
Unlocking Radius (Deg.)
90 or 180
Offset Cam Width
5/8 in
Cylinder Length
7/8 in
Unlocking Radius
Quarter-Turn
Straight Cam Width
5/8 in
Straight Cam Length
1 1/4 in
Offset Cam Length
1 1/8 in
Head Dia.
57/64 in

Details

Item
Disc Tumbler Keyed Cam Lock
Key Type
Alike
Keying
Keyed Alike
Finish
Bright Chrome
Material
Zinc Die Cast Cylinders
For Use With
Drawers; Cabinet Doors; Storage Boxes; Gun Racks; Chests; Cashboxes
Opens With
Key
Number of Keys
2
Cam Lock Type
Keyed
Key Number
C415A
Cam Type
Offset, Straight
Offset (In.)
1/4 in
Unlock Turn Direction
Clockwise, Counterclockwise
Max. Latching Distance (In.)
1 1/8 in
Cylinder
7/8 in
Includes
(2) Cams and Hardware
Number of Pins
5
Weather Resistant
No
Interchangeable Core
No
Lock Body Material
Zinc Die-Cast
Includes Mounting Hardware
Yes
Key Code
KA-C415A
Number of Locks in Pack
1
Body Color
Silver
Security Level
General Security
Series
650/651
Keyway Type
CCL C415A
Lock Body Finish
Chrome-Plated
Key Retaining
No
Master Key Code
KA-C415A
Latching Distance
1 1/8 in
Mounting Hardware Required
Yes
Keyed Cam Lock Type
Disc Tumbler Keyed Cam Lock
For Material
Metal
Type
Disc Tumbler Cam Lock

Description

Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, Master Key Code KA-C415A, For Material Thickness 7/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 1/8 in, Lock Brand CCL, Cam Type Offset, Straight, Straight Cam Length 1 1/4 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Unlock Turn Direction Clockwise, Counterclockwise, Keyway Type CCL C415A, Key Retaining No, Interchangeable Core No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.