Zoro Homepage

Standard Keyed Cam Lock, Key CH751

  • Mfr # 65011

  • Zoro # G9501956


product price: $11.65
/ea

Key Features

For Door Thickness (In.)
7/8 in
Key Type
Alike
Keying
Keyed Alike
Finish
Bright Chrome
Material
Zinc Die Cast Cylinders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65011
Zoro #
G9501956
UPC #
021919650117
Country of Origin
China

Dimensions

For Door Thickness (In.)
7/8 in
Mounting Hole Dia.
3/4 in
Cam Width (In.)
5/8 in
Head Dia. (In.)
57/64 in
Cam Length (In.)
1 1/8 in, 1 1/4 in
For Material Thickness
7/8 in
Unlocking Radius (Deg.)
90 or 180
Mounting Hole Dia. (In.)
3/4 in
Straight Cam Length
1 1/4 in
Unlocking Radius
Quarter-Turn
Offset Cam Width
5/8 in
Offset Cam Length
1 1/8 in
Cylinder Length
7/8 in
Straight Cam Width
5/8 in
Head Dia.
57/64 in

Details

Item
Disc Tumbler Keyed Cam Lock
Key Type
Alike
Keying
Keyed Alike
Finish
Bright Chrome
Material
Zinc Die Cast Cylinders
For Use With
Drawers; Cabinet Doors; Storage Boxes; Gun Racks; Chests; Cashboxes
Opens With
Key
Number of Keys
2
Cam Lock Type
Keyed
Key Number
CH751
Cam Type
Offset, Straight
Offset (In.)
1/4 in
Includes
(2) Cams and Hardware
Max. Latching Distance (In.)
1 1/8 in
Cylinder
7/8 in
Number of Pins
5
Weather Resistant
No
Unlock Turn Direction
Clockwise, Counterclockwise
Interchangeable Core
No
Lock Body Material
Zinc Die-Cast
For Material
Metal
Number of Locks in Pack
1
Master Key Code
KA-CH751
Keyway Type
CCL C415A
Keyed Cam Lock Type
Disc Tumbler Keyed Cam Lock
Includes Mounting Hardware
Yes
Series
650/651
Latching Distance
1 1/8 in
Security Level
General Security
Lock Body Finish
Chrome-Plated
Key Retaining
No
Body Color
Silver
Mounting Hardware Required
Yes
Key Code
KA-C415A
Type
Disc Tumbler Cam Lock

Description

Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, Master Key Code KA-CH751, For Material Thickness 7/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 1/8 in, Lock Brand CCL, Cam Type Offset, Straight, Straight Cam Length 1 1/4 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Unlock Turn Direction Clockwise, Counterclockwise, Keyway Type CCL C415A, Key Retaining No, Interchangeable Core No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.