Zoro Homepage

Standard Keyed Cam Lock, Key Different

  • Mfr # 62214

  • Zoro # G3684667


product price: $12.49
/ea

Key Features

For Door Thickness (In.)
5/8 in
Key Type
Different
Keying
Keyed Different
Finish
Stainless steel
For Use With
Locker Applications; Apartments, Condominiums, Schools, Lobbies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62214
Zoro #
G3684667
UPC #
021919622145
Country of Origin
China

Dimensions

For Door Thickness (In.)
5/8 in
Mounting Hole Dia.
3/4 in
Cam Width (In.)
5/8 in
Head Dia. (In.)
7/8 in
Cam Length (In.)
7/8 in
For Material Thickness
7/8 in
Unlocking Radius (Deg.)
90 or 180
Mounting Hole Dia. (In.)
3/4 in
Straight Cam Width
5/8 in
Cylinder Length
7/8 in
Straight Cam Length
2 3/4 in
Unlocking Radius
Quarter-Turn
Head Dia.
7/8 in

Details

Item
Disc Tumbler Keyed Cam Lock
Key Type
Different
Keying
Keyed Different
Finish
Stainless steel
For Use With
Locker Applications; Apartments, Condominiums, Schools, Lobbies
Opens With
Key
Number of Keys
2
Cam Lock Type
Keyed
Cam Type
Offset, Straight
Includes
3 Cams, 2 Stop Plates, Mounting Nut, Trim Washer, Rubber Gasket, Cam Screw
Max. Latching Distance (In.)
1 in
Unlock Turn Direction
Clockwise, Counterclockwise
Weather Resistant
Yes
Lock Body Material
Stainless Steel
Interchangeable Core
No
Includes Mounting Hardware
Yes
Key Retaining
No
For Material
Metal
Number of Locks in Pack
1
Body Color
Silver
Mounting Hardware Required
Yes
Latching Distance
1 3/4 in
Keyed Cam Lock Type
Disc Tumbler Keyed Cam Lock
Security Level
General Security
Lock Body Finish
Chrome-Plated
Key Code
Varies
Type
Disc Tumbler

Description

Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 3/4 in, Lock Brand CCL, Cam Type Offset, Straight, Straight Cam Length 2 3/4 in, Straight Cam Width 5/8 in, Security Level General Security, For Material Metal, Unlock Turn Direction Clockwise, Counterclockwise, Key Retaining No, Interchangeable Core No, Lock Body Material Stainless Steel, Lock Body Finish Chrome-Plated, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.