Zoro Homepage

Standard Keyed Cam Lock, Key Different

  • Mfr # 62217

  • Zoro # G3744081


product price: $10.55
/ea

Key Features

For Door Thickness (In.)
5/8 in
Key Type
Different
Keying
Keyed Different
Finish
Stainless steel
For Use With
Locker Applications; Apartments, Condominiums, Schools, Lobbies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62217
Zoro #
G3744081
UPC #
021919622176
Country of Origin
China

Dimensions

For Door Thickness (In.)
5/8 in
Mounting Hole Dia.
3/4 in
Cam Width (In.)
5/8 in
Head Dia. (In.)
7/8 in
Cam Length (In.)
5/8 in
For Material Thickness
5/8 in
Unlocking Radius (Deg.)
90 or 180
Mounting Hole Dia. (In.)
3/4 in
Head Dia.
7/8 in
Straight Cam Length
2 3/4 in
Straight Cam Width
5/8 in
Cylinder Length
5/8 in
Unlocking Radius
Quarter-Turn

Details

Item
Disc Tumbler Keyed Cam Lock
Key Type
Different
Keying
Keyed Different
Finish
Stainless steel
For Use With
Locker Applications; Apartments, Condominiums, Schools, Lobbies
Opens With
Key
Number of Keys
2
Cam Lock Type
Keyed
Cam Type
Straight
Unlock Turn Direction
Clockwise, Counterclockwise
Max. Latching Distance (In.)
1 in
Includes
3 Cams, 2 Stop Plates, Mounting Nut, Trim Washer, Rubber Gasket, Cam Screw
Weather Resistant
Yes
Lock Body Material
Stainless Steel
Interchangeable Core
No
For Material
Metal
Body Color
Silver
Latching Distance
1 in
Keyed Cam Lock Type
Disc Tumbler Keyed Cam Lock
Mounting Hardware Required
Yes
Security Level
General Security
Lock Body Finish
Chrome-Plated
Includes Mounting Hardware
Yes
Key Retaining
No
Number of Locks in Pack
1
Key Code
Varies
Type
Disc Tumbler

Description

Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 5/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 in, Lock Brand CCL, Cam Type Straight, Straight Cam Length 2 3/4 in, Straight Cam Width 5/8 in, Security Level General Security, For Material Metal, Unlock Turn Direction Clockwise, Counterclockwise, Key Retaining No, Interchangeable Core No, Lock Body Material Stainless Steel, Lock Body Finish Chrome-Plated, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.