Zoro Homepage

30 Orbital Tilt Portable Blower Fan, Direct Drive

  • Mfr # SFDC-750AT2OS

  • Zoro # G508827083


product price: $537.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Steel
Height
41-1/2 in
Depth
13 in
Voltage
120
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFDC-750AT2OS
Zoro #
G508827083
UPC #
707022119351
Country of Origin
China

Dimensions

Width
41-1/2 in
Height
41-1/2 in
Depth
13 in

Details

Item
Drum Fan
Material
Steel
Voltage
120
Color
Gray

Description

Permanently-lubricated ball bearing motors for long lasting durability and reliable performance
  • Steel housing ensures lasting durability
  • Fan head tilts and swings to provide multi directional air flow
  • Working ambient temperature range of this model is 32 - 104 degrees Fahrenheit
  • Built in power cord wrap
  • 2 rubber wheels on a swivel cart base
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.