Zoro Homepage

Continental Dynamics 18in Direct Drive Exhaust Fan, 1 Speed, 5250 CFM, 1/8 HP

  • Mfr # 246508

  • Zoro # G811863273


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Width
20-1/2 in
Length
20-1/2 in
Depth
5-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246508
Zoro #
G811863273
UPC #
707022115933
Country of Origin
China

Dimensions

Width
20-1/2 in
Length
20-1/2 in
Depth
5-1/8 in

Description

The guard mount exhaust fan is designed for low-pressure exhausting and cooling applications. Steel spiral wire guards enclose 3 aluminum fan blades for safety. Wire guards feature built-in mounting holes for easy installation. The 120V, single phase totally enclosed motor is permanently lubricated for long life. It is UL, cUL listed and conforms to UL507 standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.