Continental Dynamics 24in Premium Oscillating Pedestal Fan, TEAO Motor, 9,400 CFM, 465W, 1/2 HP

  • Mfr # 292651

  • Zoro # G511937281


product price:  $523.99
/ea
Free Shipping & Returns

Key Features

Height
59 to 76-1/4 in
Color
Black
Material
Steel
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
292651
Zoro #
G511937281
UPC #
707022339469
Country of Origin
China

Dimensions

Height
59 to 76-1/4 in

Details

Item
Pedestal Fan
Color
Black
Material
Steel
Assembled
Yes

Description

Continental Dynamics CD Premium Oscillating Pedestal fans feature a heavy-duty pedestal base and hand screw knob for easy, tool free height adjustments. Pedestal fan features a highly efficient 1/2 HP, 2-speed totally enclosed TEAO Motor designed to better resist dust and debris for a dependable and longer lasting life. This feature makes the CD Premium line an ideal choice for a wide variety of commercial and industrial applications. CD Premium Pedestal fans include quiet metal fan blades that are balanced for optimum air distribution and enclosed in sturdy wire guards for safety. Units include pull chain control and 18ftL, 3-conductor power cord. This unique feature of 18ftL power cord helps avoid the use of additional extension cords. The Push button Style oscillating feature allows for fixed and 90° oscillating fan operation. Industrial fans include a safety clutch oscillating mechanism that prevents jamming. Pivot-action fan head allows tilt angle adjustments. UL and cUL listed and conforms to UL507 Standard. Horsepower rating based upon maximum speed/load.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.