
Continental Dynamics 24in Premium Pedestal Fan, 2 Speed, 10,200 CFM, 385W, 1/3 HP
Mfr # 292650
Zoro # G911937201
product price: $471.99
/ea
Free Shipping & Returns
Key Features
Height
59 to 76-1/4 in
Color
Black
Assembled
Yes
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
292650
Zoro #
G911937201
UPC #
707022339452
Country of Origin
China
Dimensions
Height
59 to 76-1/4 in
Details
Item
Pedestal Fan
Color
Black
Assembled
Yes
Material
Steel
Description
Continental Dynamics CD Premium Non-Oscillating Pedestal fans feature a heavy-duty pedestal base and hand screw knob for easy, tool free height adjustments. Pedestal fan features a highly efficient 1/3 HP, 2-speed Open Air Over Motor. CD Premium Pedestal fans include quiet metal fan blades that are balanced for optimum air distribution and enclosed in sturdy wire guards for safety. Units include pull chain control and 18ftL, 3-conductor power cord. This unique feature of 18ftL power cord helps avoid the use of additional extension cords. Industrial fans include Pivot-action fan head allows tilt angle adjustments. UL and cUL listed and conforms to UL507 Standard. Horsepower rating based upon maximum speed/load.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.