
Continental Dynamics 30in Premium Oscillating Pedestal Fan, TEAO Motor, 9,400 CFM, 465W, 1/2 HP
Mfr # 292653
Zoro # G311937108
product price: $537.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Height
61-3/4 to 78 in
Color
Black
Material
Steel
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
292653
Zoro #
G311937108
UPC #
707022339483
Country of Origin
China
Dimensions
Height
61-3/4 to 78 in
Details
Item
Pedestal Fan
Color
Black
Material
Steel
Assembled
Yes
Description
Continental Dynamics CD Premium Oscillating Pedestal fans feature a heavy-duty pedestal base and hand screw knob for easy, tool free height adjustments. Pedestal fan features a highly efficient 1/2 HP, 2-speed totally enclosed TEAO Motor designed to better resist dust and debris for a dependable and longer lasting life. This feature makes the CD Premium line an ideal choice for a wide variety of commercial and industrial applications. CD Premium Pedestal fans include quiet metal fan blades that are balanced for optimum air distribution and enclosed in sturdy wire guards for safety. Units include pull chain control and 18ftL, 3-conductor power cord. This unique feature of 18ftL power cord helps avoid the use of additional extension cords. The Push button Style oscillating feature allows for fixed and 90° oscillating fan operation. Industrial fans include a safety clutch oscillating mechanism that prevents jamming. Pivot-action fan head allows tilt angle adjustments. UL and cUL listed and conforms to UL507 Standard. Horsepower rating based upon maximum speed/load.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.