Zoro Homepage

Continental Dynamics Direct Drive 18in Exhaust Fan W/ Shutter, 1 Speed, 5250CFM, 1/8 HP, 1Phase

  • Mfr # 294496

  • Zoro # G011937354


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Height
21-1/2 in
Depth
6-1/2 in
Assembled/Unassembled
Unassembled
Width
21-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294496
Zoro #
G011937354
UPC #
707022010757
Country of Origin
Multiple

Dimensions

Height
21-1/2 in
Depth
6-1/2 in
Width
21-1/2 in

Details

Assembled/Unassembled
Unassembled

Description

Guarded exhaust fans feature 120V, single-phase totally permanently lubricated motors with provisions for direct wiring. These shutter mounted fans install on inside wall and eliminate the need for external framing and shutter. Quiet operation makes it ideal for commercial environments. Aluminum blades are enclosed in a sturdy steel spiral wire guard. Note: Rough-in hole size is 1/2 inch +/- 5/16 larger than fan blade size. 11.6 Pa of fan total static pressure at stagnation point. The product has a limited warranty of 1 year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.