
Continental Dynamics Direct Drive 30in Exhaust Fan w/ Shutter, 1 Speed, 8000CFM, 1/4 HP, 1Phase
Mfr # 294498
Zoro # G911937478
product price: $494.99
/ea
Free Shipping & Returns
Key Features
Height
33-1/2 in
Width
33-1/2 in
Depth
6-1/2 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
294498
Zoro #
G911937478
UPC #
707022010795
Country of Origin
Multiple
Dimensions
Height
33-1/2 in
Width
33-1/2 in
Depth
6-1/2 in
Details
Assembled/Unassembled
Unassembled
Description
Exhaust Ventilation Fan With Shutter 30in Single Speed With Hardware - 294498. Guarded exhaust fans feature 120V, single-phase totally permanently lubricated motors with provisions for direct wiring. These shutter mounted fans install on inside wall and eliminate the need for external framing and shutter. Quiet operation makes it ideal for commercial environments. Aluminum blades are enclosed in a sturdy steel spiral wire guard. Note: Rough-in hole size is 1/2 inch +/- 5/16 larger than fan blade size. Meets OSHA standards. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.