Zoro Homepage

Floor Fan, 30 in Blade Dia, 9,950 cfm

  • Mfr # 293115

  • Zoro # G711937494


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
30 in
Air Flow
9,950 cfm
Material
Metal
Color
Black
Height
36-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293115
Zoro #
G711937494
UPC #
707022470520
Country of Origin
China

Dimensions

Blade Diameter
30 in
Height
36-3/8 in

Details

Air Flow
9,950 cfm
Item
Floor Fan
Material
Metal
Color
Black

Description

Improve working conditions and learning environments with the Continental Dynamics High Velocity Tilt Floor Fan. Equipped with two speed settings, this fan is ideal for creating a more comfortable temperature in areas such as restaurant kitchens or dining spaces, warehouses, or school cafeterias. UL, cUL Listed. 1 Year Limited Warranty. Includes two wheels for quick transportation. Adjustable fan head to reach desired angle. Mobile air circulator.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.