Zoro Homepage

Industrial 18 Internal Orbital Floor Fan, 3,980CFM, 1/40HP

  • Mfr # SFD2-450B

  • Zoro # G108825687


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Width
23 in
Color
Black
Material
Metal
Weight
13.75
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFD2-450B
Zoro #
G108825687
UPC #
707022327473
Country of Origin
China

Dimensions

Width
23 in
Depth
11 in
Height
23 in

Details

Color
Black
Material
Metal
Weight
13.75
Voltage
120
Item
Drum Fan

Description

Features a permanently lubricated 3-speed, 120V sleeve bearing motor. When set for oscillation mode, the oscillation mechanism is directly connected to the fan blades, allowing for complete circular orbital oscillation inside the wire guards. The internal oscillation also makes the unit more compact and easier to place in tight fit locations while still maintaining maximum air moving functionality. There is a built in carry handle and cord wrap for added convenience and portability. Unit us UL and cUL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.