Zoro Homepage
This item is Discontinued.
Cd Lighting Detention 2x2' Surface Mount Troffer DSA-22-F-4-17-UNV-EB-25CP/12PA

Detention 2x2' Surface Mount Troffer (Discontinued)

  • Mfr # DSA-22-F-4-17-UNV-EB-25CP/12PA
  • Zoro # G0023241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSA-22-F-4-17-UNV-EB-25CP/12PA
Zoro #
G0023241
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Height
5"
Length
25"

Details

Lamp Watts
17
Item
2x2' Surface Mount Troffer
Voltage
120 to 277
Lamp Type
T8
Mounting
Surface
Ballast Type
Instant Start Electronic
Lamp Quantity
4
Fixture Wattage
68
Ballast Quantity
1
Lamp Included
No
Fixture Type
Detention
Housing Finish
White
Fixture Ballast Type
Instant Start Electronic

Description

2x2' Surface Mount Troffer, Fixture Type Detention, Lamp Quantity 4, Lamp Type T8, Lamp Watts 17, Fixture Wattage 68, Voltage 120 to 277, Ballast Type Instant Start Electronic, Ballast Quantity 1, Housing Finish White, Lamp Included No, Mounting Surface, Length 25 In., Height 5 In., Width 24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.