
Pedestal Industrial Fan, 24 in Blade Dia, 9,550 cfm
Mfr # 293116
Zoro # G411937404
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Blade Diameter
24 in
Air Flow
9,550 cfm
Height
47-3/8 in
Material
Metal
Mobile/Stationary
Mobile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
293116
Zoro #
G411937404
UPC #
707022470537
Country of Origin
China
Dimensions
Blade Diameter
24 in
Height
47-3/8 in
Details
Air Flow
9,550 cfm
Item
Industrial Fan
Material
Metal
Mobile/Stationary
Mobile
Fan Style
Pedestal
Color
Black
Description
Improve working conditions and learning environments with the Continental Dynamics Mobile Industrial Stand Fan. Equipped with and adjustable fan head, it is ideal for creating a more comfortable temperature in areas such as restaurant kitchens and dining spaces, warehouses, or school cafeterias. UL, cUL Listed. 1 Year Limited Warranty. Three speed settings. Durable wide base provides added stability. Includes two wheels for quick transportation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.