Zoro Homepage

CDI Calibration Wheel, 1/4 Sq dr, 5" dia.

  • Mfr # 2500-50-0

  • Zoro # G1498922


product price: $1,097.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Length
5 in
Width
5 in
Sub-Category
CDI Torque Products
For Use With
CDI Torque Calibration System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2500-50-0
Zoro #
G1498922
UPC #
662459926760
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Length
5 in
Width
5 in

Details

Item
Calibration Wheel
Sub-Category
CDI Torque Products
For Use With
CDI Torque Calibration System
Features
2 1/2 in Radius

Description

Calibration Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.