Zoro Homepage

CDI Interchangeable Head Torque Wrench, J

  • Mfr # 10ST-I

  • Zoro # G7460047


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Drive Size
J (27/64 in)
Torque Measurement Type
Inch-Pound, Newton-Meter
Primary Scale Range
60 to 300 in-lb
Primary Scale Increments
Custom Preset
Secondary Scale Range
6.8 to 34 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10ST-I
Zoro #
G7460047
UPC #
662459262806
Country of Origin
United States

Dimensions

Drive Size
J (27/64 in)
Overall Length
6 1/4 in

Details

Item
Interchangeable Head Torque Wrench
Torque Measurement Type
Inch-Pound, Newton-Meter
Primary Scale Range
60 to 300 in-lb
Primary Scale Increments
Custom Preset
Secondary Scale Range
6.8 to 34 N-m
Secondary Scale Increments
Custom Preset
Calibration Certificate Included
No
Standards
ASME B107.14M-1994, ISO 6789
Setting
Manual
Visual/Audible Indicators
Audible Click, Tactile Impulse
Rotation
CW/CCW
Wrench Material
Steel
Accuracy
+/-4% CW/CCW @ 20 to 100% Of Full Scale
Sub-Category
CDI Torque Products
Material
Metal

Description

Interchangeable Head Torque Wrench, Drive Size J (27/64 in), Custom Preset, Custom Preset, 6 1/4 in, Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.