Zoro Homepage

CDI Interchangeable Head Torque Wrench, J

  • Mfr # 10T-I

  • Zoro # G7576737


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Drive Size
27/64 in
Torque Measurement Type
Inch-Pound, Newton Meter
Primary Scale Range
50 in-lb to 250 in-lb
Primary Scale Increments
Custom Preset
Secondary Scale Range
5.6 N-m to 28 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T-I
Zoro #
G7576737
UPC #
662459262783
Country of Origin
United States

Dimensions

Drive Size
27/64 in
Overall Length
10 in
Overall Width
1 in

Details

Item
Interchangeable Head Torque Wrench
Torque Measurement Type
Inch-Pound, Newton Meter
Primary Scale Range
50 in-lb to 250 in-lb
Primary Scale Increments
Custom Preset
Secondary Scale Range
5.6 N-m to 28 N-m
Secondary Scale Increments
Custom Preset
Calibration Certificate Included
Yes
Rotation
Clockwise and Counterclockwise
Standards
ASME B107.14M-1994, ISO 6789
Wrench Material
Steel
Setting
Manual
Sub-Category
CDI Torque Products
Accuracy
+/-4% CW/CCW @ 20 to 100% Of Full Scale
Visual/Audible Indicators
Audible Click, Tactile Impulse
Corrosion Resistant
Yes
Handle Material
Alloy Steel
Torque Adjustability
Adjustable
Finish
Chrome
Weight
0.55 lb
Nonsparking
No
Secondary Scale Maximum Torque
28 N-m
Measurement Type
SAE/Metric
Clockwise Accuracy
+/-4%
Extended Data Testing
Yes
Primary Scale Minimum Torque
250 in-lb
Primary Scale Maximum Torque
50 in-lb
Ratcheting
No
Torque Setting
Manual
Secondary Scale Minimum Torque
6 N-m
Insulated
No
Handle Type
Cushion Grip
Handle Color
Black
Material
Metal
Reversing
No
Counterclockwise Accuracy
+/-4%
Torque Range
250 in-lb to 50 in-lb, 6 N-m to 28 N-m

Description

Interchangeable Head Torque Wrench, 250 in-lb to 50 in-lb, 6 N-m to 28 N-m, Drive Size 27/64 in, Custom Preset, Custom Preset, 10 in, Extended Data Testing Yes, Clockwise Accuracy +/-4 Percent, Counterclockwise Accuracy +/-4 Percent, Metal, Chrome, Cushion Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.