Zoro Homepage

CDI Interchangeable Head Torque Wrench, J

  • Mfr # 50T-I

  • Zoro # G5296225


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Drive Size
27/64 in
Torque Measurement Type
Foot-Pound, Newton Meter
Primary Scale Range
15 ft-lb to 75 ft-lb
Primary Scale Increments
Custom Preset
Secondary Scale Range
20 N-m to 102 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50T-I
Zoro #
G5296225
UPC #
662459262837
Country of Origin
United States

Dimensions

Drive Size
27/64 in
Overall Length
11 in
Overall Width
1 7/16 in

Details

Item
Interchangeable Head Torque Wrench
Torque Measurement Type
Foot-Pound, Newton Meter
Primary Scale Range
15 ft-lb to 75 ft-lb
Primary Scale Increments
Custom Preset
Secondary Scale Range
20 N-m to 102 N-m
Secondary Scale Increments
Custom Preset
Calibration Certificate Included
Yes
Sub-Category
CDI Torque Products
Wrench Material
Steel
Accuracy
+/-4% CW/CCW @ 20 to 100% Of Full Scale
Standards
ASME B107.14M-1994, ISO 6789
Rotation
Clockwise and Counterclockwise
Visual/Audible Indicators
Audible Click, Tactile Impulse
Setting
Manual
Torque Adjustability
Adjustable
Measurement Type
SAE/Metric
Handle Material
Alloy Steel
Primary Scale Maximum Torque
75 ft-lb
Nonsparking
No
Counterclockwise Accuracy
+/-4%
Finish
Chrome
Handle Type
Cushion Grip
Handle Color
Black
Primary Scale Minimum Torque
15 ft-lb
Insulated
No
Weight
1.4 lb
Material
Metal
Secondary Scale Minimum Torque
20 N-m
Ratcheting
No
Torque Setting
Manual
Reversing
No
Clockwise Accuracy
+/-4%
Secondary Scale Maximum Torque
102 N-m
Extended Data Testing
Yes
Corrosion Resistant
Yes
Torque Range
15 ft-lb to 75 ft-lb, 20 N-m to 102 N-m

Description

Interchangeable Head Torque Wrench, 15 ft-lb to 75 ft-lb, 20 N-m to 102 N-m, Drive Size 27/64 in, Custom Preset, Custom Preset, 11 in, Extended Data Testing Yes, Clockwise Accuracy +/-4 Percent, Counterclockwise Accuracy +/-4 Percent, Metal, Chrome, Cushion Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.