Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDI Interchangeable Head Torque Wrench, J

  • Mfr # 75MFIMHSS

  • Zoro # G7540583


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Drive Size
J (27/64 in)
Torque Measurement Type
Foot-Pound
Primary Scale Range
5 to 75 ft-lb
Primary Scale Increments
0.5 ft-lb
Overall Length
15 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75MFIMHSS
Zoro #
G7540583
UPC #
662459908490
Country of Origin
United States

Dimensions

Drive Size
J (27/64 in)
Overall Length
15 13/16 in

Details

Item
Interchangeable Head Torque Wrench
Torque Measurement Type
Foot-Pound
Primary Scale Range
5 to 75 ft-lb
Primary Scale Increments
0.5 ft-lb
Calibration Certificate Included
Yes
Rotation
CW/CCW
Sub-Category
CDI Torque Products
Standards
ASME B107.14M-1994, ISO 6789
Wrench Material
Steel
Visual/Audible Indicators
Audible Click, Tactile Impulse
Setting
Manual
Accuracy
+/-4% CW, +/-6% CCW of Indicated Value, CW, from 20 to 100% of Full Scale
Material
Metal

Description

Interchangeable Head Torque Wrench, Drive Size J (27/64 in), 0.5 ft-lb, 15 13/16 in, Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.