Zoro Homepage

CDI Joint Rate Simulator, 1/4"Drive, 50"-lb

  • Mfr # 900-0-1KIT

  • Zoro # G1499117


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Size
1/4 in Drive
Overall Length
2 in
Max. Torque
4.16 ft.-lb.
Sub-Category
CDI Torque Products
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-0-1KIT
Zoro #
G1499117
UPC #
662459903969
Country of Origin
United States

Dimensions

Size
1/4 in Drive
Overall Length
2 in

Details

Item
Power Tool Joint Rate Simulator
Max. Torque
4.16 ft.-lb.
Sub-Category
CDI Torque Products
Material
Steel
For Use With
ETT Or DTT Electronic Torque Testers
Rotation
CW

Description

Power Tool Joint Rate Simulator, Overall Length 2 in, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.