Zoro Homepage

CDI Joint Rate Simulator, 3/8" dr, 400" lb.

  • Mfr # 900-2-01KIT

  • Zoro # G1499169


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Torque Range
0 to 400 in-lb
For Use With
ETT Or DTT Electronic Torque Testers and CDI Transducers
Includes
3/8 in Square Female x 3/18 in Male Hex Adapter Bits, 7/16-20 x 1-1/2 in Load Screw
Sub-Category
CDI Torque Products
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-2-01KIT
Zoro #
G1499169
UPC #
662459926784
Country of Origin
United States

Dimensions

Drive Size
3/8 in

Details

Item
Joint Rate Simulator
Torque Range
0 to 400 in-lb
For Use With
ETT Or DTT Electronic Torque Testers and CDI Transducers
Includes
3/8 in Square Female x 3/18 in Male Hex Adapter Bits, 7/16-20 x 1-1/2 in Load Screw
Sub-Category
CDI Torque Products

Description

Joint Rate Simulator, Includes 3/8 in Square Female x 3/18 in Male Hex Adapter Bits, 7/16-20 x 1-1/2 in Load Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.