Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDI Micrometer Torque Wrench, 3/8, 30-250 inlb

  • Mfr # 2502MRPH

  • Zoro # G2531146


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Standard
Overall Length
11 1/4 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2502MRPH
Zoro #
G2531146
UPC #
662459261984
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
11 1/4 in
Overall Width
1 1/16 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Cushion Grip
Material
Alloy Steel
Handle Type
Ergonomic
Handle Material
Rubber
Torque Measurement Type
Inch-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Teeth
30
Calibration Certificate Included
Yes
Primary Scale Range
30 in-lb to 250 in-lb
Secondary Scale Increments
0.12 N-m
Sub-Category
CDI Torque Products
Primary Scale Increments
1 in-lb
Min. Number of Cycles
5,000
Number of Geared Teeth
30
Tether Capable
Tether Capable
Meets/Exceeds
ASME B107.14-2004, ISO 6789 Standards
Secondary Scale Range
4 N-m to 27.70 N-m
Visual/Audible Indicators
Audible Click
Corrosion Resistant
Yes
Torque Limiting Mechanism
Click-Type
Tether Style
Tether Capable
Primary Scale Maximum Torque
250 in-lb
Torque Increments
0.12 N-m, 1 in-lb
Counterclockwise Accuracy
+/- 6%
Nonsparking
No
Torque Adjustability
Adjustable
Weight
1.06 lb
Finish
Chrome
Handle Color
Black
Extended Data Testing
Yes
Dual Scale
Yes
Secondary Scale Minimum Torque
4 N-m
Torque Range
30 in-lb to 250 in-lb
Head Movement
Ratcheting
Secondary Scale Maximum Torque
28 N-m
Primary Scale Minimum Torque
30 in-lb
Torque Setting
Adjustable
Clockwise Accuracy
+/- 4%
Insulated
No

Description

Micrometer Torque Wrench, Inch-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 30 in-lb to 250 in-lb, Torque Increments 0.12 N-m, 1 in-lb, Primary Scale Minimum Torque 30 in-lb, Primary Scale Maximum Torque 250 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.