Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDI T-Handle Torque Screwdriver, 1/4", 6 Nm

  • Mfr # TLPT6NM

  • Zoro # G4438183


product price: $29.19
/ea

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Preset
Tip Size
1/4 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLPT6NM
Zoro #
G4438183
UPC #
662459973788
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4 in
Drive Size
1/4 in
Overall Length
7 1/2 in

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Preset
Calibration Certificate Included
Yes
Torque Measurement Type
Newton-Meter
Primary Scale Range
6 N-m
ESD Safe
No
Rotation
Clockwise, Counterclockwise
Handle Type
Plain
Housing Material
Magnetic Shank
Handle Design
T-Handle
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Sub-Category
CDI Torque Products
Includes
4mm Bit
Accuracy
+/-6% CCW, +/-6% CW
Insulated
No
Min. Number of Cycles
5,000
Tip Style
Handle Only
Handle Material
Plastic
Non-Magnetic
No
Extended Data Testing
No
Torque Limiting Mechanism
Click-Type
Clockwise Accuracy
+/-6%
Shank Material
Steel
Corrosion Resistant
No
Shank Finish
Unfinished
Counterclockwise Accuracy
+/-6%
Replaceable Bit
Yes
Electric Light/Tone
No
Non-Sparking
No
Handle Shape
T-Handle
Measurement Type
Inch-Pound (Torque)
Tether Ready
No
Handle Color
Green
Ratcheting
No
Torque - Minimum
4.4 lb-ft
ESD Safety
Not ESD Safe
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Replaceable Bit Capable
Replaceable Bit
Corrosion-Resistance
Not Corrosion-Resistant
Includes Calibration Certification
Calibration Certificate Included
Torque - Maximum
4.4 lb-ft
Includes Electric Indicator
Electric Indicator Not Included
Includes Insulation
Not Insulated

Description

This CDI TLPT6NM T-Handle Torque Screwdriver is the perfect tool for tightening and loosening screws. The torque can be adjusted to 6 Nm, which means it will work on most nuts and bolts. Offering a pre-set torque of 6 Nm, this screwdriver is designed to make tightening and loosening fasteners easy. With its 1/4" tip size, you can use this CDI torque screwdriver with a variety of drill chucks. It has an accuracy level of +/-6% at 20% to 100% of full scale reading. The tool comes with calibration certificate included. This ensures your product's durability and long lifespan. This CDI T Handle Torque Screwdriver is a versatile tool that will help you tighten or loosen fasteners in no time at all.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.