Zoro Homepage

CDI Torque Head, 12 pt Box End, J, 9/16"

  • Mfr # TCQJX18A

  • Zoro # G1500112


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Head Type
Box End
Drive Size
J (27/64 in)
Size
9/16 in
Overall Length
3 3/16 in
Max. Torque
60 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQJX18A
Zoro #
G1500112
UPC #
662459934734
Country of Origin
United States

Dimensions

Drive Size
J (27/64 in)
Size
9/16 in
Overall Length
3 3/16 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
60 ft-lb
Number of Points
12
Offset
15 Degrees
Head Material
Alloy Steel
For Use With
Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS
Sub-Category
CDI Torque Products

Description

Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 9/16 in, Overall Length 3 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.