Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDI Torque Head, 12 pt Box End Offset, J, 19mm

  • Mfr # TCQJXBM19

  • Zoro # G1500359


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Head Type
Box End
Drive Size
J (27/64 in)
Overall Length
3 15/16 in
Max. Torque
60 ft.-lb.
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQJXBM19
Zoro #
G1500359
UPC #
662459973801
Country of Origin
United States

Dimensions

Drive Size
J (27/64 in)
Size
19mm
Overall Length
3 15/16 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
60 ft.-lb.
Number of Points
12
Offset
10 Degrees
For Use With
Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS
Sub-Category
CDI Torque Products
Head Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 19mm, Overall Length 3 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.