Zoro Homepage

CDI Torque Head, 12 Pt Box End Offset, Y, 18mm

  • Mfr # TCQYXBM18A

  • Zoro # G5940584


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Head Type
Box End
Drive Size
Y (9/16 in)
Size
18 mm
Overall Length
3 15/16 in
Max. Torque
160 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQYXBM18A
Zoro #
G5940584
UPC #
662459936837
Country of Origin
United States

Dimensions

Drive Size
Y (9/16 in)
Size
18 mm
Overall Length
3 15/16 in
Head Size
18mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
160 ft-lb
Number of Points
12
Offset
10 Degrees
Head Material
Alloy Steel
Sub-Category
CDI Torque Products
For Use With
Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS
Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 18 mm, Overall Length 3 15/16 in, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.