Zoro Homepage

CDI Torque Head, 12 Pt Box, Z Dual Pin, 2-1/8In

  • Mfr # TCQZX68ADP

  • Zoro # G9450752


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Head Type
Box End
Drive Size
Z Dual Pins
Overall Length
6 1/8 in
Max. Torque
480 ft.-lb.
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQZX68ADP
Zoro #
G9450752
UPC #
662459328342
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
Z Dual Pins
Size
2 1/8 in
Overall Length
6 1/8 in
Head Size
2-1/8"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
480 ft.-lb.
Number of Points
12
Offset
15 Degrees
Sub-Category
CDI Torque Products
Head Material
Alloy Steel
For Use With
Dual Pin Wrench Mfg. No. 800NMIMH
Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 2 1/8 in, Overall Length 6 1/8 in, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.