Zoro Homepage

CDI Torque Head, 12 Pt Ratchet, J, 1/2 In

  • Mfr # QJBOER16A

  • Zoro # G5870846


product price: $73.49
/ea

Key Features

Head Type
Ratcheting Box
Drive Size
J (27/64 in)
Size
1/2 in
Overall Length
3 1/2 in
Max. Torque
60 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QJBOER16A
Zoro #
G5870846
UPC #
662459973917
Country of Origin
United States

Dimensions

Drive Size
J (27/64 in)
Size
1/2 in
Overall Length
3 1/2 in
Head Size
1/2"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Ratcheting Box
Max. Torque
60 ft-lb
Number of Points
12
Offset
0 Degrees
Head Material
Alloy Steel
Sub-Category
CDI Torque Products
For Use With
Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS
Material
Alloy Steel

Description

If you need a tool to tighten and loosen nuts and bolts, the Snap-On Industrial Brands QJBOER16A CDI Torque Head is what you need. Designed for use with 1/2 in. drive ratchets, this torque head has 12 points. It has an overall length of 3 1/2 in., with a head size of 27/64 in.. The torque wrench head features a ratcheting box end that allows for precise application of force to fasteners. Made from alloy steel, the alloy steel torque wrench head is durable and will last you a long time. This interchangeable torque wrench head by Snap-On Industrial Brands makes your work easier than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.