This item is Discontinued.

Cdi CDI Torque Head, 6 pt Flare Nut, Y, 5/8" TCQYRXS20A

This item is Discontinued.

Cdi

CDI Torque Head, 6 pt Flare Nut, Y, 5/8" (Discontinued)

Mfr # TCQYRXS20A
Zoro # G1501978
UPC # 662459936479
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCQYRXS20A
Zoro #
G1501978
UPC #
662459936479
Country of Origin
United States

Dimensions

Drive Size
Y (9/16 in)
Size
5/8 in
Overall Length
5 13/32 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Flare Nut
Max. Torque
74 ft.-lb.
Number of Points
6
Offset
0 Degrees
Sub-Category
CDI Torque Products
For Use With
Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS
Head Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 5/8 in, Overall Length 5 13/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.