Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDI Torque Head, Open End, Z Dual Pins, 27mm

  • Mfr # TCQZOM27ADP

  • Zoro # G1502897


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Head Type
Open End
Drive Size
Z Dual Pins
Size
27mm
Overall Length
5 23/32 in
Max. Torque
319 ft.-lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQZOM27ADP
Zoro #
G1502897
UPC #
662459327789
Country of Origin
United States

Dimensions

Drive Size
Z Dual Pins
Size
27mm
Overall Length
5 23/32 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
319 ft.-lb.
Offset
0 Degrees
Sub-Category
CDI Torque Products
For Use With
Dual Pin Wrench Mfg. No. 800NMIMH
Head Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 27mm, Overall Length 5 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.