Zoro Homepage

CDI Torque Head, Open End, Z Dual Pins, 46mm

  • Mfr # TCQZOM46ADP

  • Zoro # G1503131


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Head Type
Open End
Drive Size
Z Dual Pins
Overall Length
6 1/4 in
Max. Torque
480 ft.-lb.
Offset
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQZOM46ADP
Zoro #
G1503131
UPC #
662459327857
Country of Origin
United States

Dimensions

Drive Size
Z Dual Pins
Size
46mm
Overall Length
6 1/4 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
480 ft.-lb.
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
Dual Pin Wrench Mfg. No. 800NMIMH
Sub-Category
CDI Torque Products

Description

Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 46mm, Overall Length 6 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.