Zoro Homepage

CDI Torque Screwdriver, 1/4", 6 to 32 in.-oz.

  • Mfr # 21SP

  • Zoro # G5295796


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Preset
Tip Size
1/4 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21SP
Zoro #
G5295796
UPC #
662459926999
Country of Origin
United States

Dimensions

Tip Size
1/4 in
Drive Size
1/4 in
Overall Length
4 1/2 in

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Preset
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Ounce
Primary Scale Range
6 to 32 in-oz
Housing Material
Aluminum
Includes
Hex Adjustment Key
Standards
ASME B107.300-2010
Insulated
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Rotation
Clockwise
Sub-Category
CDI Torque Products
Handle Design
Tri-Lobular
Accuracy
+/-6% CCW, +/-6% CW
ESD Safe
No
Min. Number of Cycles
5,000
Handle Type
Tri-Lobular
Nonsparking
No
Handle Material
Aluminum
Tip Style
Handle Only
Tether Ready
No
Maximum Torque
32 in-oz
Minimum Torque
6 in-oz
Handle Color
Black, Blue
Replaceable Bit
No
Shank Material
Aluminum
Clockwise Accuracy
+/-6%
Shank Finish
Unfinished
Counterclockwise Accuracy
+/-6%
Torque Limiting Mechanism
Slip-Type
Handle Shape
Straight
Non-Sparking
No
Measurement Type
Inch-Pound (Torque)
Torque - Minimum
6 in-oz
Torque - Maximum
32 in-oz
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Calibration Certification
Calibration Certificate Included
Includes Electric Indicator
Electric Indicator Not Included
Includes Insulation
Not Insulated
Replaceable Bit Capable
Fixed Bit

Description

Torque Screwdriver, Tip Size 1/4 in, Handle Only, Not Applicable, 6 to 32 in-oz, Calibration Certificate Included Yes, Clockwise, Slip-Type, Inch-Ounce, Replaceable Bit No, Drive Size 1/4 in, No, ESD Safe No, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.