Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDI Torque Screwdrivr, 1/4", 10 to 100 in.-oz.

  • Mfr # 61SP

  • Zoro # G7515584


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Preset
Tip Size
1/4 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61SP
Zoro #
G7515584
UPC #
662459927019
Country of Origin
United States

Dimensions

Tip Size
1/4 in
Drive Size
1/4 in
Overall Length
5 1/2 in

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Preset
Calibration Certificate Included
No
Torque Measurement Type
Inch-Ounce
Primary Scale Range
10 to 100 oz-in
Rotation
Clockwise
Standards
ASME B107.300-2010
Housing Material
Aluminum
Min. Number of Cycles
5,000
Screwdriver and Nut Driver Grouping
Screwdrivers
Nonsparking
No
Handle Design
Tri-Lobular
Accuracy
+/-6% CCW, +/-6% CW
Includes
Hex Adjustment Key
Handle Type
Tri-Lobular
Insulated
No
ESD Safe
No
Sub-Category
CDI Torque Products
Tip Style
Handle Only
Handle Material
Aluminum
Measurement Type
Inch-Pound (Torque)
Shank Material
Steel
Non-Magnetic
No
Clockwise Accuracy
+/-6%
Electric Light/Tone
No
Minimum Torque
10 in-oz
Non-Sparking
No
Corrosion Resistant
No
Shank Finish
Unfinished
Tether Ready
No
Counterclockwise Accuracy
+/-6%
Handle Shape
T-Handle
Torque Limiting Mechanism
Click-Type
Replaceable Bit
No
Extended Data Testing
No
Maximum Torque
100 in-oz
Handle Color
Black, Blue
Ratcheting
No
Torque - Minimum
10 in-oz
ESD Safety
Not ESD Safe
Torque - Maximum
100 in-oz
Includes Electric Indicator
Electric Indicator Not Included
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Includes Calibration Certification
Calibration Certificate Not Included
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated
Replaceable Bit Capable
Fixed Bit

Description

With its accuracy of +/-6.0% of torque reading at 20% to 100% of full scale, the CDI 61SP Torque Screwdriver is a must-have tool for any job. It features pre-set torques with no need to re-adjust between jobs. The torque driver has a tip size of 1/4" and drive size of 1/4". With an overall length of 5 5/8 in., it has a primary scale range from 10 to 100 in.-oz. When you want accurate torque measurements, the CDI Torque Screwdriver is the perfect choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.