Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDI Torque Screwdrivr, 1/4", 20 to 100 in.-oz.

  • Mfr # 61SM

  • Zoro # G2321697


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Tip Size
1/4 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61SM
Zoro #
G2321697
UPC #
662459926975
Country of Origin
United States

Dimensions

Tip Size
1/4 in
Drive Size
1/4 in
Overall Length
5 1/2 in

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Ounce
Primary Scale Range
20 to 100 in-oz
Sub-Category
CDI Torque Products
Housing Material
Aluminum
ESD Safe
No
Nonsparking
No
Handle Type
Tri-Lobular
Standards
ASME B107.300-2010
Primary Scale Increments
1 in-oz
Insulated
No
Includes
1/4 in Drive Female Hex Adapter
Min. Number of Cycles
5,000
Accuracy
+/-4% CCW, +/-4% CW
Handle Design
Knurled
Screwdriver and Nut Driver Grouping
Screwdrivers
Rotation
Clockwise, Counterclockwise
Handle Material
Aluminum
Tip Style
Handle Only
Torque Limiting Mechanism
Slip-Type
Replaceable Bit
No
Handle Color
Black, Blue
Shank Finish
Unfinished
Clockwise Accuracy
+/-4%
Counterclockwise Accuracy
+/-4%
Tether Ready
No
Handle Shape
Straight
Maximum Torque
100 in-oz
Shank Material
Aluminum
Minimum Torque
20 in-oz
Non-Sparking
No
Measurement Type
Inch-Pound (Torque)
Products By Industry
Electrical
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Replaceable Bit Capable
Fixed Bit
Includes Electric Indicator
Electric Indicator Not Included
Torque - Minimum
20 in-oz
Includes Calibration Certification
Calibration Certificate Included
Includes Insulation
Not Insulated
Torque - Maximum
100 in-oz

Description

Torque Screwdriver, Tip Size 1/4 in, Handle Only, 1 in-oz, 20 to 100 in-oz, Calibration Certificate Included Yes, Clockwise, Counterclockwise, Slip-Type, Inch-Ounce, Replaceable Bit No, Drive Size 1/4 in, No, ESD Safe No, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.