Zoro Homepage

CDI Torque Wrench, 1/2 in.Dr, 30 to 250 ft.-lb

  • Mfr # 2503MFRMH-TH

  • Zoro # G7117171


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Overall Length
24 1/2 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2503MFRMH-TH
Zoro #
G7117171
UPC #
662459963642
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
24 1/2 in
Overall Width
1 11/16 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Metal
Material
Alloy Steel
Handle Type
knurled
Handle Material
Metal
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Teeth
30
Meets/Exceeds
ASME B107.14-2004, ISO 6789 Standards
Visual/Audible Indicators
Audible Click
Tether Capable
Tether Capable
Secondary Scale Range
47 N-m to 332 N-m
Primary Scale Range
30 ft-lb to 250 ft-lb
Number of Geared Teeth
30
Min. Number of Cycles
5,000
Sub-Category
CDI Torque Products
Secondary Scale Increments
1.4 N-m
Primary Scale Increments
1 ft-lb
Calibration Certificate Included
Yes
Dual Scale
Yes
Nonsparking
No
Extended Data Testing
Yes
Secondary Scale Maximum Torque
332 N-m
Head Movement
Ratcheting
Weight
4.73 lb
Counterclockwise Accuracy
+/- 4%
Tether Style
Tether Capable
Torque Increments
1 ft-lb, 1.4 N-m
Clockwise Accuracy
+/- 3%
Corrosion Resistant
Yes
Primary Scale Maximum Torque
250 ft-lb
Primary Scale Minimum Torque
30 ft-lb
Finish
Chrome
Insulated
No
Torque Setting
Adjustable
Torque Range
30 ft-lb to 250 ft-lb
Handle Color
Silver
Torque Limiting Mechanism
Click-Type
Torque Adjustability
Adjustable
Secondary Scale Minimum Torque
47 N-m

Description

This CDI Torque Wrench is an essential tool for any automotive technician. It provides the accuracy and performance you need to tighten or loosen fasteners to manufacturer specifications. With a +/-4% CW, +/-6% CCW accuracy between 20 and 100 percent of full scale, this micrometer torque wrench has superior precision. The secondary scale range is 47 N-m to 332 N-m, while the primary scale range is 30 ft-lb to 250 ft-lb. It features a clockwise and counterclockwise rotation and can be used in both foot pound and newton meter measurements. This CDI Micrometer Torque Wrench will meet all your demands when it comes to torque wrenches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.