Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDI Torque Wrench, 1/2Dr, 20-150 ft.-lb., 19 in

  • Mfr # 1503MFRMH

  • Zoro # G2812801


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Overall Length
19 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1503MFRMH
Zoro #
G2812801
UPC #
662459927392
Country of Origin
Switzerland

Dimensions

Drive Size
1/2 in
Overall Length
19 in
Overall Width
1 11/16 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Metal
Material
Alloy Steel
Handle Type
knurled
Handle Material
Metal
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Number of Geared Teeth
30
Teeth
30
Calibration Certificate Included
Yes
Tether Capable
Tether Capable
Min. Number of Cycles
5,000
Sub-Category
CDI Torque Products
Secondary Scale Range
34 N-m to 197 N-m
Meets/Exceeds
ASME B107.14-2004, ISO 6789 Standards
Primary Scale Increments
1 ft-lb
Secondary Scale Increments
1.4 N-m
Primary Scale Range
20 ft-lb to 150 ft-lb
Visual/Audible Indicators
Audible Click
Finish
Chrome
Primary Scale Maximum Torque
150 ft-lb
Weight
3.15 lb
Secondary Scale Maximum Torque
197 N-m
Secondary Scale Minimum Torque
34 N-m
Nonsparking
No
Tether Style
Tether Capable
Primary Scale Minimum Torque
20 ft-lb
Counterclockwise Accuracy
+/- 6%
Handle Color
Silver
Torque Limiting Mechanism
Click-Type
Head Movement
Ratcheting
Clockwise Accuracy
+/- 4%
Insulated
No
Torque Adjustability
Adjustable
Dual Scale
Yes
Torque Range
20 ft-lb to 150 ft-lb
Torque Increments
1 ft-lb, 1.4 N-m
Corrosion Resistant
Yes
Extended Data Testing
Yes
Torque Setting
Adjustable

Description

When you need to tighten bolts and nuts, the CDI 1503MFRMH Micrometer Torque Wrench is the tool for the job. The accuracy of this micrometer torque wrench is +/-4% CW and +/-6% CCW at 20 to 100% of full scale. The secondary scale has a range of 34 N-m to 197 N-m, while the primary scale has a range of 20 in-lb to 150 in-lb. This foot pound micrometer torque wrench can be used clockwise or counterclockwise. It has an alloy steel material that makes it durable enough for daily use. You will want this CDI Micrometer Torque Wrench when you are tightening bolts and nuts on your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.