Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDI Torque Wrench, 1/4Dr, 10-50 in.-lb., CW/CCW

  • Mfr # 501MRMH

  • Zoro # G2691245


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Head Type
Fixed
Overall Length
10 5/32 in
Includes
Molded Plastic Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501MRMH
Zoro #
G2691245
UPC #
662459927453
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
10 5/32 in
Overall Width
1 3/50 in

Details

Item
Micrometer Torque Wrench
Head Type
Fixed
Includes
Molded Plastic Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Metal
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Metal
Torque Measurement Type
Inch-Pound
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Calibration Certificate Included
Yes, NIST
Meets/Exceeds
ASME B107.14-2004, ISO 6789 Standards
Primary Scale Increments
0.5 in-lb
Sub-Category
CDI Torque Products
Teeth
30
Tether Capable
Tether Capable
Primary Scale Range
10 to 50 in-lb
Min. Number of Cycles
5,000
Secondary Scale Range
1.4 to 5.4 N-m
Number of Geared Teeth
30
Secondary Scale Increments
0.06 N-m
Visual/Audible Indicators
Audible Click
Tether Style
Tether Capable
Torque Limiting Mechanism
Click-Type
Torque Increments
1 in-lb
Counterclockwise Accuracy
+/-4%
Torque Setting
Adjustable
Dual Scale
Yes
Torque Adjustability
Adjustable
Clockwise Accuracy
+/-3%
Weight
1 lb

Description

Micrometer Torque Wrench, Inch-Pound, Drive Size 1/4 in, Torque Range 10 in-lb to 50 in-lb, Torque Increments 1 in-lb, Fixed, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.