Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDI Torque Wrench, 1/4Dr, 20-150 in.-lb.

  • Mfr # 1501MRPH

  • Zoro # G3373711


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Head Type
Standard
Overall Length
10 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1501MRPH
Zoro #
G3373711
UPC #
662459261977
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
10 in
Overall Width
1 1/16 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Cushion Grip
Material
Alloy Steel
Handle Type
Ergonomic
Handle Material
Rubber
Torque Measurement Type
Inch-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Visual/Audible Indicators
Audible Click
Number of Geared Teeth
30
Meets/Exceeds
ASME B107.14-2004, ISO 6789 Standards
Primary Scale Range
20 in-lb to 150 in-lb
Sub-Category
CDI Torque Products
Secondary Scale Range
2.8 N-m to 15.3 N-m
Min. Number of Cycles
5,000
Tether Capable
Tether Capable
Calibration Certificate Included
Yes
Primary Scale Increments
1 in-lb
Secondary Scale Increments
0.12 N-m
Teeth
30
Torque Increments
0.12 N-m, 1 in-lb
Corrosion Resistant
Yes
Finish
Chrome
Torque Adjustability
Adjustable
Secondary Scale Minimum Torque
2.8 N-m
Insulated
No
Dual Scale
Yes
Primary Scale Minimum Torque
20 in-lb
Nonsparking
No
Handle Color
Black
Weight
1.06 lb
Extended Data Testing
Yes
Counterclockwise Accuracy
+/- 6%
Tether Style
Tether Capable
Clockwise Accuracy
+/- 4%
Head Movement
Ratcheting
Torque Setting
Adjustable
Primary Scale Maximum Torque
150 in-lb
Torque Limiting Mechanism
Click-Type
Secondary Scale Maximum Torque
15.3 N-m
Torque Range
20 in-lb to 150 in-lb

Description

Micrometer Torque Wrench, Inch-Pound, Newton-Meter, Drive Size 1/4 in, Torque Range 20 in-lb to 150 in-lb, Torque Increments 0.12 N-m, 1 in-lb, Primary Scale Minimum Torque 20 in-lb, Primary Scale Maximum Torque 150 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.