Zoro Homepage

CDI Torque Wrench, 1Dr, 200-1000 ft.-lb., 70 in

  • Mfr # 10005MFRMH

  • Zoro # G3135273


product price: $1,263.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Head Type
Standard
Overall Length
70 in
Includes
(1) Extension Handle, Metal Box
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10005MFRMH
Zoro #
G3135273
UPC #
662459927361
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
70 in
Overall Width
3 in

Description

The CDI 10005MFRMH Micrometer Torque Wrench is the ideal tool for tightening bolts and nuts. With an accuracy of +/-4% CW, it is easy to use and read. Featuring a 200 ft-lb to 1000 ft-lb primary scale range, this micrometer torque wrench also has a 305 N-m to 1322 N-m secondary scale range. The all alloy steel body makes the wrench durable and long lasting. It has both clockwise and counterclockwise rotation so you can adjust fasteners with ease. The CDI Micrometer Torque Wrench is an essential in any tool kit, whether you are at home or on the job site.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.