Zoro Homepage

CDI Torque Wrench, 30-250 ft.-lb., 24-1/2 in

  • Mfr # 2503MFRMH

  • Zoro # G2072524


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Overall Length
24 1/2 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2503MFRMH
Zoro #
G2072524
UPC #
662459927446
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
24 1/2 in
Overall Width
1 11/16 in

Description

This CDI 2503MFRMH Micrometer Torque Wrench is the perfect tool for assembling and disassembling parts. The high-quality micrometer torque wrench provides accuracy within +/-4% CW, +/-6% CCW at 20 to 100% of full scale. With a secondary scale range of 47 N-m to 332 N-m, this micrometer torque wrench can be used in applications that require measuring torque in different units. The primary scale range on the CDI Torque Wrench is 30 ft-lb to 250 ft-lb. It also has a torquing rotation clockwise and counterclockwise with an overall length of 24 1/2 in. This high quality CDI Micrometer Torque Wrench is the perfect tool for all your assembly and disassembly needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.