Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDI Torque Wrench, 3/4Dr, 100-600 ft.-lb.

  • Mfr # 6004MFRPH

  • Zoro # G3122971


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Head Type
Standard
Overall Length
42 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6004MFRPH
Zoro #
G3122971
UPC #
662459262035
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Overall Length
42 in
Overall Width
2 1/5 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Cushion Grip
Material
Alloy Steel
Handle Type
Ergonomic
Handle Material
Rubber
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Number of Geared Teeth
30
Secondary Scale Increments
6.8 N-m
Tether Capable
Tether Capable
Meets/Exceeds
ASME B107.14-2004, ISO 6789 Standards
Teeth
30
Primary Scale Increments
5 in-lb
Calibration Certificate Included
Yes
Visual/Audible Indicators
Audible Click
Min. Number of Cycles
5,000
Sub-Category
CDI Torque Products
Primary Scale Range
100 ft-lb to 600 ft-lb
Secondary Scale Range
169 N-m to 779 N-m
Weight
25.1 lb
Finish
Chrome
Torque Setting
Adjustable
Secondary Scale Maximum Torque
779 N-m
Clockwise Accuracy
+/- 4%
Torque Increments
5 in-lb, 6.8 N-m
Secondary Scale Minimum Torque
169 N-m
Handle Color
Black
Torque Range
100 ft-lb to 600 ft-lb
Counterclockwise Accuracy
+/- 6%
Dual Scale
Yes
Head Movement
Ratcheting
Primary Scale Minimum Torque
100 ft-lb
Insulated
No
Torque Limiting Mechanism
Click-Type
Primary Scale Maximum Torque
600 ft-lb
Corrosion Resistant
Yes
Extended Data Testing
Yes
Torque Adjustability
Adjustable
Tether Style
Tether Capable
Nonsparking
No

Description

If you're looking for a reliable torque wrench, the CDI 6004MFRPH Micrometer Torque Wrench is just what you need. This micrometer torque wrench has an accuracy of +/-4% CW and +/-6% CCW at 20 to 100% of full scale. The primary scale range is 100 ft-lb to 600 ft-lb, while the secondary scale range is 169 N-m to 779 N-m. It can deliver a torque range of 100 ft-lb to 600 ft-lb. The micrometer torques in clockwise and counterclockwise rotations. If you want a highly accurate torque wrench that's capable of delivering enough power, then this CDI Micrometer Torque Wrench is exactly what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.