Zoro Homepage

CDI Torque Wrench, 3/8"Dr, 150-1000in.-lb., 16"

  • Mfr # 10002MRMH

  • Zoro # G1863817


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Fixed
Overall Length
16 in
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10002MRMH
Zoro #
G1863817
UPC #
662459927354
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
16 in

Details

Item
Micrometer Torque Wrench
Head Type
Fixed
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Material
Alloy Steel
Torque Measurement Type
Inch-Pound, Newton-Meter
Rotation
CW/CCW
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Number of Geared Teeth
30
Tether Capable
Tether Capable
Sub-Category
CDI Torque Products
Secondary Scale Range
19.8 to 110.2 N-m
Primary Scale Increments
5 in-lb
Calibration Certificate Included
Yes
Primary Scale Range
150 to 1000 in-lb
Visual/Audible Indicators
Audible Click
Min. Number of Cycles
5,000
Secondary Scale Increments
0.60 N-m
Tether Style
Tether Capable

Description

This CDI Torque Wrench, 3/8"Dr, 150-1000in.-lb., 16" is a high-quality tool that will meet the demands of your job. The micrometer torque wrench provides accuracy and flexibility for fastening applications. This micrometer torque wrench offers +/-4% CW and +/-6% CCW accuracy at 20 to 100% of full scale. It has a secondary scale range of 19.8 to 110.2 N-m and primary scale range of 150 to 1000 in-lb. It has an alloy steel material with a 3/8 in drive size and overall length of 16 in. The head type is fixed, which means it does not rotate during use for added convenience. When you need a high quality micrometer torque wrench, this CDI Torque Wrench is the ideal choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.