Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDI Torque Wrench, 3/8Dr, 20-150 in.-lb.

  • Mfr # 1502MRMH

  • Zoro # G2333834


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Standard
Overall Length
10 1/4 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1502MRMH
Zoro #
G2333834
UPC #
662459927385
Country of Origin
Mexico

Dimensions

Drive Size
3/8 in
Overall Length
10 1/4 in
Overall Width
1 1/16 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Metal
Material
Alloy Steel
Handle Type
knurled
Handle Material
Metal
Torque Measurement Type
Inch-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Secondary Scale Increments
0.12 N-m
Meets/Exceeds
ASME B107.14-2004, ISO 6789 Standards
Sub-Category
CDI Torque Products
Teeth
30
Min. Number of Cycles
5,000
Primary Scale Increments
1 in-lb
Primary Scale Range
20 in-lb to 150 in-lb
Secondary Scale Range
2.8 N-m to 15.3 N-m
Calibration Certificate Included
Yes
Number of Geared Teeth
30
Visual/Audible Indicators
Audible Click
Tether Capable
Tether Capable
Torque Adjustability
Adjustable
Secondary Scale Minimum Torque
3 N-m
Primary Scale Minimum Torque
20 in-lb
Torque Range
20 in-lb to 150 in-lb
Insulated
No
Tether Style
Tether Capable
Counterclockwise Accuracy
+/- 6%
Torque Increments
0.12 N-m, 1 in-lb
Corrosion Resistant
Yes
Head Movement
Ratcheting
Torque Limiting Mechanism
Click-Type
Clockwise Accuracy
+/- 4%
Handle Color
Silver
Torque Setting
Adjustable
Secondary Scale Maximum Torque
15 N-m
Weight
0.9 lb
Primary Scale Maximum Torque
150 in-lb
Dual Scale
Yes
Finish
Chrome
Extended Data Testing
Yes
Nonsparking
No

Description

The CDI 1502MRMH Torque Wrench is the perfect tool for measuring torque and applying it to fasteners. This micrometer torque wrench has a +/-4% CW accuracy and +/-6% CCW accuracy at 20 to 100% of full scale. The primary scale range on this 3/8 in. drive wrench is 20 in.-lb to 150 in.-lb, while the secondary scale range is 2.8 N-m to 15.3 N-m. With a 20 in.-lb to 150 in.-lb torque range, you can handle most applications with ease using this tool. The alloy steel construction ensures that this micrometer torque wrench will last for years of dependable use. If you need a tool that can measure and apply torque, look no further than the CDI 1502MRMH Micrometer Torque Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.