Zoro Homepage

CDI Torque Wrench, 3/8Dr, 30-250 in.-lb.

  • Mfr # 2502MRMH

  • Zoro # G1212933


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Standard
Overall Length
11 1/4 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2502MRMH
Zoro #
G1212933
UPC #
662459927439
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
11 1/4 in
Overall Width
1 1/16 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Metal
Material
Alloy Steel
Handle Type
knurled
Handle Material
Metal
Torque Measurement Type
Inch-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Secondary Scale Increments
0.12 N-m
Teeth
30
Meets/Exceeds
ASME B107.14-2004, ISO 6789 Standards
Number of Geared Teeth
30
Tether Capable
Tether Capable
Visual/Audible Indicators
Audible Click
Primary Scale Range
30 in-lb to 250 in-lb
Secondary Scale Range
4 N-m to 27.70 N-m
Primary Scale Increments
1 in-lb
Calibration Certificate Included
Yes
Min. Number of Cycles
5,000
Sub-Category
CDI Torque Products
Clockwise Accuracy
+/- 4%
Secondary Scale Maximum Torque
28 N-m
Nonsparking
No
Torque Range
30 in-lb to 250 in-lb
Weight
0.95 lb
Torque Increments
0.12 N-m, 1 in-lb
Counterclockwise Accuracy
+/- 6%
Tether Style
Tether Capable
Secondary Scale Minimum Torque
4 N-m
Corrosion Resistant
Yes
Dual Scale
Yes
Primary Scale Minimum Torque
30 in-lb
Insulated
No
Handle Color
Silver
Primary Scale Maximum Torque
250 in-lb
Torque Limiting Mechanism
Click-Type
Torque Setting
Adjustable
Extended Data Testing
Yes
Torque Adjustability
Adjustable
Head Movement
Ratcheting
Finish
Chrome

Description

This CDI 2502MRMH Micrometer Torque Wrench has a +/-4% CW and +/-6% CCW accuracy, ensuring your work is precise. The torque wrench has a primary scale range of 30 in-lb to 250 in-lb, as well as a secondary scale range of 4 Nm to 27.70 Nm. It has an overall length of 11 1/4 in., with the drive size being 3/8 in.. This micrometer torque wrench can be used clockwise or counterclockwise, making it ideal for both left and right handed people. If you are looking for accurate measurements that will help you complete your project without any problems, then this CDI Micrometer Torque Wrench is the tool for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.