Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDI Torque Wrench, 3/8Dr, 5-75 ft.-lb.

  • Mfr # 752MFRMH

  • Zoro # G2594182


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Standard
Overall Length
16 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752MFRMH
Zoro #
G2594182
UPC #
662459927477
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
16 in
Overall Width
1 7/16 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Metal
Material
Alloy Steel
Handle Type
knurled
Handle Material
Metal
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Sub-Category
CDI Torque Products
Primary Scale Range
5 ft-lb to 75 ft-lb
Meets/Exceeds
ASME B107.14-2004, ISO 6789 Standards
Secondary Scale Range
10.2 N-m to 98.3 N-m
Tether Capable
Tether Capable
Primary Scale Increments
0.5 ft-lb
Teeth
30
Min. Number of Cycles
5,000
Calibration Certificate Included
Yes
Number of Geared Teeth
30
Secondary Scale Increments
0.7 N-m
Visual/Audible Indicators
Audible Click
Handle Color
Silver
Torque Adjustability
Adjustable
Nonsparking
No
Insulated
No
Secondary Scale Minimum Torque
10 N-m
Counterclockwise Accuracy
+/- 6%
Secondary Scale Maximum Torque
98 N-m
Corrosion Resistant
Yes
Torque Setting
Adjustable
Torque Increments
0.5 ft-lb, 0.7 N-m
Torque Range
5 ft-lb to 75 ft-lb
Extended Data Testing
Yes
Dual Scale
Yes
Primary Scale Maximum Torque
75 ft-lb
Tether Style
Tether Capable
Finish
Chrome
Primary Scale Minimum Torque
5 ft-lb
Torque Limiting Mechanism
Click-Type
Head Movement
Ratcheting
Weight
2.5 lb
Clockwise Accuracy
+/- 4%

Description

Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 5 ft-lb to 75 ft-lb, Torque Increments 0.5 ft-lb, 0.7 N-m, Primary Scale Minimum Torque 5 ft-lb, Primary Scale Maximum Torque 75 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.