Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDI Torque Wrench Head, 12 pt Box End, J, 17mm

  • Mfr # TCQJXM17A

  • Zoro # G1500569


product price: $58.79
/ea

Key Features

Head Type
Box End
Drive Size
J (27/64 in)
Size
17 mm
Overall Length
3 7/8 in
Max. Torque
60 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQJXM17A
Zoro #
G1500569
UPC #
662459935038
Country of Origin
United States

Dimensions

Drive Size
J (27/64 in)
Size
17 mm
Overall Length
3 7/8 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
60 ft-lb
Number of Points
12
Offset
0 Degrees
For Use With
Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS
Sub-Category
CDI Torque Products
Head Material
Alloy Steel

Description

When you need to tighten bolts and nuts, the CDI TCQJXM17A Torque Wrench Head is the perfect tool for the job. It features a 12-point box end that provides an extra grip on fasteners. The 17mm interchangeable torque wrench head fits all popular brands of torque wrenches, making it an ideal replacement part. This torque wrench head has a J drive size and an overall length of 3 7/8 in. It has a box end head type with alloy steel material. If you are looking for quality tools at great prices, then look no further than CDI Torque Tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.